LED Wallpack

Item #: 0154524

Cat #: WLM64LED

UPC: 765364704246

$ 322.34 EA
Company wide:
0 in stock
Documents & Guides
LED Wall Pack, 62.75W, 6349 Lumens, 4680K

Overview

LED Wall Pack, 62.75W, 6349 Lumens, 4680K

Atlas’ patented, glare free LED placement and reflector technology produce more usable lumens with less glare. Our LED fixtures produce a smoother and whiter light resulting in more footcandles on the ground, making it the best choice when replacing traditional HID wall packs.

Also known as: 765364704246, WLM64LED, ATAWLM64LED

Specifications

Wattage: 63
Type: Wallpack
Volts AC: 120, 277
Light Technology: LED
Wattage: 63
Volts AC: 120, 277
Type: Wallpack
Light Technology: LED