2
more

Reset Mechanism, Trip Indicator, A200, 0.62 - 2.74 " Plunger
Item #: 0154516
Cat #: RSK-B12
UPC: 786678474359
$ 157.19 EA
Company wide:
0
in stock
Documents & Guides
Reset Mechanism, Trip Indicator, A200, 0.62 - 2.74 Inch Plunger
Overview
Reset Mechanism, Trip Indicator, A200, 0.62 - 2.74 Inch Plunger
Also known as: 786678474359, RSK-B12, CUTRSKB12
Specifications
| Mounting: | Enclosure |
| Type: | Reset Mechanism |
| Length: | 0.620 in, 2.740 in |
| Mounting: | Enclosure |
| Length: | 0.620 in, 2.740 in |
| Type: | Reset Mechanism |