Reset Mechanism, Trip Indicator, A200, 6 " Plunger

Item #: 0154512

Cat #: RSK-12

UPC: 786678474144

$ 157.19 EA
Company wide:
0 in stock
Documents & Guides
Reset Mechanism, Trip Indicator, A200, 6 " Plunger, Cut to Length

Overview

Reset Mechanism, Trip Indicator, A200, 6 " Plunger, Cut to Length
Also known as: 786678474144, RSK-12, CUTRSK12

Specifications

Length: 6 in
Mounting: Enclosure
Type: Reset Mechanism
Length: 6 in
Type: Reset Mechanism
Mounting: Enclosure