Ionization Smoke Detector

Item #: 0154503

Cat #: SA350B

UPC: 029054014740

Company wide:
0 in stock
Documents & Guides
Smoke Detector, Dual Ionization Sensor, (3) 3V Lithium Battery Operated, Size: 5.6" Diameter, 2.0" Depth, Color: White, 10 Yr. Warranty

Overview

Smoke Detector, Dual Ionization Sensor, (3) 3V Lithium Battery Operated, Size: 5.6" Diameter, 2.0" Depth, Color: White, 10 Yr. Warranty

Provides full 10-years of protection. Sealed Tamper proof design eliminates removal of batteries for other uses and ensures operation over the life of the alarm. Meets codes where 10 Year sealed smoke alarms are required.

Also known as: 029054014740, SA350B, BRKSA350B

Specifications

Diameter: 5.600 in
Type: Ionization, Lithium Battery Operated
Depth: 2 in
Color: White
Diameter: 5.600 in
Depth: 2 in
Type: Ionization, Lithium Battery Operated
Color: White