Relay, Basic, Machine Tool, 4P, 4NO, 0NC, 120VAC Coil

Item #: 0154486

Cat #: BF40F

UPC: 786678274577

$ 691.43 EA
Company wide:
0 in stock
Relay, Basic, BF Series, Machine Tool, 4-Pole, 4 Normally Open, 0 Normally Closed, 120 Volt AC Coil

Overview

Relay, Basic, BF Series, Machine Tool, 4-Pole, 4 Normally Open, 0 Normally Closed, 120 Volt AC Coil
Also known as: 786678274577, BF40F, CUTBF40F

Specifications

Volts AC Control: 120
Amps: 10
Mounting: Surface
Poles: 4
Type: Power Relay
Volts AC Control: 120
Mounting: Surface
Type: Power Relay
Amps: 10
Poles: 4