24-Hour Mechanical Time Switch, 480 V, 60Hz, DPST, Indoor/Outdoor Metal Enclosure

Item #: 0154477

Cat #: T1205R

UPC: 078275102255

$ 266.46 EA
Company wide:
23 in stock
Documents & Guides
24-Hour Mechanical Time Switch, 480 VAC, 60Hz, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval

Overview

24-Hour Mechanical Time Switch, 480 VAC, 60Hz, DPST, Indoor/Outdoor Metal Enclosure, 1 Hour Interval

The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.

Also known as: 078275102255, T1205R, IMTT1205R

Specifications

Type: Mechanical, DPST
Volts AC: 480
Range: 24 hr
Amps: 40
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Mechanical, DPST
Range: 24 hr
IP/NEMA Rating: NEMA 3R, NEMA 3
Volts AC: 480
Amps: 40