16/2 AWG, CMP/CL3P/FPLP, Plenum, Shielded, Multi

Item #: 0154442

Cat #: C-PCBL-216-CL-1

UPC: 027557271295

$ 2906.28 FT
Company wide:
0 in stock
Documents & Guides
Multi-Conductor Cable, Type CMP Plenum, Shielded, 16/2 AWG, Solid, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall

Overview

Multi-Conductor Cable, Type CMP Plenum, Shielded, 16/2 AWG, Solid, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall

EcoSystem Two conductor link cable, 16AWG solid copper, for plenum spaces

Also known as: 027557271295, C-PCBL-216-CL-1, LUTCPCBL216CL1

Specifications

Volts AC: 300
Color: Beige
Shielding: Shielded
Volts AC: 300
Shielding: Shielded
Color: Beige