Diva Duo Dimmer, 600W, 3-Way, Ivory

Item #: 0154424

Cat #: DVWCL-153PH-IV

UPC: 027557842624

$ 38.65 EA
Company wide:
0 in stock
Documents & Guides
Diva Duo Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, Single-Pole/3-Way, Preset, Ivory **Clamshell Packaging**

Overview

Diva Duo Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, Single-Pole/3-Way, Preset, Ivory **Clamshell Packaging**
Also known as: 027557842624, DVWCL-153PH-IV, LUTDVWCL153PHIV

Specifications

Type: 3-Way
Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way
Volts AC: 120
Poles: 1
Family / Style: Diva
Light Technology: Halogen, Incandescent
Wattage: 600, 150
Mounting: Surface
Color: Ivory
Dimmable: Yes