10-3 NMBG X 1000 SOUTHWIRE

Item #: 0154416

Cat #: 103NMBGX1000SOUTHW

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10-3 NMBG X 1000 SOUTHWIRE

Overview

10-3 NMBG X 1000 SOUTHWIRE
Also known as: 103NMBGX1000SOUTHW

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Gauge: 10 AWG
Length: 1000 ft
Conductors: 3