Exterior Semi-Recessed Enclosure

Item #: 0154389
Cat #: 1100W-UL/LOCK
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Semi-Recessed Enclosure, NEMA 3R, HxWxD: 11" x 14-3/4" x 5-1/2". Color: Tan. Includes: 1/2" Plywood Backboard, Locking Door.

Overview

Semi-Recessed Enclosure, NEMA 3R, HxWxD: 11" x 14-3/4" x 5-1/2". Color: Tan. Includes: 1/2" Plywood Backboard, Locking Door.
Also known as: 1100W-UL/LOCK, BNM1100WULLOCK

Specifications

Size: 11 in
Type: Enclosure, Weather Resistant
IP/NEMA Rating: 3R
Mounting: Semi Recessed
Size: 11 in
IP/NEMA Rating: 3R
Type: Enclosure, Weather Resistant
Mounting: Semi Recessed

Customer Reviews

No reviews for this product
(0)