FLUSH PB G 1NO

Item #: 0154368

Cat #: E34PB3-53X

UPC: 782113704319

$ 133.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton, 30.5 mm Watertight/Oiltight Corrosion Resistant Pushbutton,Factory assembled,Green,Plastic Actuator,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,30.5 mm,Flush Pushbutton,E34 Series

Overview

Eaton, 30.5 mm Watertight/Oiltight Corrosion Resistant Pushbutton,Factory assembled,Green,Plastic Actuator,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,30.5 mm,Flush Pushbutton,E34 Series

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113704319, E34PB3-53X, CUTE34PB353X

Specifications

Mounting: Panel
Type: Flush, Pushbutton
Amps: 10
Color: Green
Size: 30 mm
Poles: 1
Volts AC: 600
Mounting: Panel
Amps: 10
Size: 30 mm
Volts AC: 600
Type: Flush, Pushbutton
Color: Green
Poles: 1