Red Corrosion Resistant Indicator Light

Item #: 0154358

Cat #: E34TB120H2X

UPC: 782113705286

$ 344.63 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Red Plastic Lens, Incandescent, Transformer Light Unit, 120 VAC, (1) N.O. Contact Block.

Overview

30.5 mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Red Plastic Lens, Incandescent, Transformer Light Unit, 120 VAC, (1) N.O. Contact Block.
Also known as: 782113705286, E34TB120H2X, CUTE34TB120H2X

Specifications

Volts AC Control: 120
Color: Red
Type: Indicator, Illuminated
Material: Plastic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC Control: 120
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Material: Plastic