22mm Lamp Block, E22

Item #: 0154344

Cat #: E22D120

UPC: 782113480282

$ 133.83 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp, No LED Included.

Overview

22.5 mm Non-Metallic Indicating Light Component, 120V Includes a T3- 1/4(BA9) Bayonet Base Lamp, No LED Included.
Also known as: 782113480282, E22D120, CUTE22D120, contact block

Specifications

Volts AC Control: 120
Type: Lamp Block
Mounting: Front
Volts AC Control: 120
Mounting: Front
Type: Lamp Block