
PUMP PANEL - 50A HMCP NEMA 3R SZ 2 480VAC COIL
Item #: 0154338
Cat #: ECN5522CAF-C1R63/D
UPC: 786685456157
$ 9712.53 EA
Company wide:
0
in stock
Documents & Guides
PUMP PANEL - 50A HMCP NEMA 3R SZ 2 480VAC COIL
Overview
PUMP PANEL - 50A HMCP NEMA 3R SZ 2 480VAC COIL
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, Wired for 480V, NEMA 3R painted steel enclosure, NEMA size 2, 220/440V-240/480V prima
Also known as: 786685456157, ECN5522CAF-C1R63/D, CUTECN5522CAFC1R63
Specifications
| Volts AC Control: | 120 |
| Type: | Combination, Electronic Overload, Pump Panel |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 25 |
| Amps: | 50 |
| IP/NEMA Rating: | NEMA 3R |
| Volts AC Control: | 120 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Amps: | 50 |
| Type: | Combination, Electronic Overload, Pump Panel |
| Phase: | 3 |
| Horsepower: | 25 |
| IP/NEMA Rating: | NEMA 3R |