
100 Watt Bulb High Pressure Sodium Instant Restrike
Item #: 0154333
Cat #: C100S54/2
UPC: 046677265601
$ 57.50 EA
Company wide:
0
in stock
Documents & Guides
High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 100W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 9100, CRI: 21, Color Temp: 2100K, ANSI Code: S54. *Philips Part # 26560-3*
Overview
High Pressure Sodium, Ceramalux, Instant Restrike Lamp, 100W, Bulb: ED23-1/2, Base: Mogul Screw (E39), Lumens: 9100, CRI: 21, Color Temp: 2100K, ANSI Code: S54. *Philips Part # 26560-3*
Dual arc-tube delivers 40,000 hour rated average life as compared to 24,000 hour rated average life for standards HPS lamps. Ideal for industrial applications, warehouses, post top applications and parking lots.
Also known as: 046677265601, C100S54/2, PHIC100S542
Specifications
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Color Temperature: | 2100 (Warm White) |
| Wattage: | 100 |
| Lumens: | 9100 |
| Base: | Mogul Screw (E39) |
| Volts AC: | 55 |
| Color Rendering Index (CRI): | 21 |
| ANSI Code: | S54 |
| Light Technology: | HID |
| Shape: | ED23-1/2 (Elliptical Dimple) |
| Wattage: | 100 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 21 |
| Light Technology: | HID |
| Color Temperature: | 2100 (Warm White) |
| Lumens: | 9100 |
| Volts AC: | 55 |
| ANSI Code: | S54 |