RAB LFLED8NA LFLOOD 8W NEUTRA

Item #: 0154327

Cat #: LFLED8NA

UPC: 019813221229

$ 178.64 EA
Company wide:
0 in stock
Documents & Guides
RAB LFLED8NA LFLOOD 8W NEUTRA

Overview

RAB LFLED8NA LFLOOD 8W NEUTRA

Microprismatic diffuser produces a smooth distribution and low glare 4H x 4V NEMA beam spread. Optional spot and narrow spot hood reflectors available. Runs cool; prevents burning foliage or fingers. 5-year warranty.

Also known as: 019813221229, LFLED8NA, RABLFLED8NA

Specifications

Wattage: 8
Color: Bronze
Light Technology: LED
Wattage: 8
Light Technology: LED
Color: Bronze