Conduit Body, Type: X, Form 7, 2", Aluminum

Item #: 0154323

Cat #: X67SA

UPC: 781381606813

$ 292.10 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: X, Form 7, 2 Inch, Aluminum

Overview

Conduit Body, Type: X, Form 7, 2 Inch, Aluminum

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381606813, X67SA, APPX67SA

Specifications

Type: Type X
Family / Style: Form 7
Material: Aluminum
Hub Diameter: 2 in
Type: Type X
Material: Aluminum
Family / Style: Form 7
Hub Diameter: 2 in