
Conduit Body, Type: X, Form 7, 1", Aluminum
Item #: 0154322
Cat #: APPX37SA
UPC: 781381601146
$ 72.69 EA
Company wide:
5
in stock
Documents & Guides
Conduit Body, Type: X, FM7, Size: 1", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: X, FM7, Size: 1", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381601146, APPX37SA
Specifications
| Type: | Type X |
| Family / Style: | Form 7 |
| Material: | Aluminum |
| Hub Diameter: | 1 in |
| Type: | Type X |
| Material: | Aluminum |
| Family / Style: | Form 7 |
| Hub Diameter: | 1 in |