Conduit Body, Type: X, Form 7, 3/4", Aluminum

Item #: 0154321

Cat #: APPX27SA

UPC: 781381601139

$ 57.02 EA
Company wide:
1 in stock
Conduit Body, Type: X, FM7, Size: 3/4", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: X, FM7, Size: 3/4", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601139, APPX27SA

Specifications

Type: Type X
Family / Style: Form 7
Material: Aluminum
Hub Diameter: 3/4 in
Type: Type X
Material: Aluminum
Family / Style: Form 7
Hub Diameter: 3/4 in