Conduit Body, Type X, Form 7, 1/2", Aluminum

Item #: 0154320

Cat #: APPX17SA

UPC: 781381601122

$ 44.99 EA
Company wide:
0 in stock
Conduit Body, Type X, FM7, 1/2", Copper Free Aluminum.

Overview

Conduit Body, Type X, FM7, 1/2", Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601122, APPX17SA

Specifications

Type: Type X
Family / Style: Form 7
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type X
Material: Aluminum
Family / Style: Form 7
Hub Diameter: 1/2 in