Conduit Body, Type: LB, Form 7, Size: 1", Aluminum

Item #: 0154317

Cat #: APPLB37SA

UPC: 781381600743

$ 59.47 EA
Company wide:
9 in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 1", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LB, FM7, Size: 1", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381600743, APPLB37SA

Specifications

Family / Style: Form 7
Type: Type LB
Material: Aluminum
Hub Diameter: 1 in
Family / Style: Form 7
Material: Aluminum
Type: Type LB
Hub Diameter: 1 in