Conduit Body, Type: LB, Size: 3/4", Form 7, Aluminum

Item #: 0154316

Cat #: APPLB27SA

UPC: 781381600736

$ 36.35 EA
Company wide:
9 in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 3/4", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LB, FM7, Size: 3/4", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381600736, APPLB27SA, LB27SA

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Type: Type LB
Material: Aluminum
Diameter: 3/4 in
Type: Type LB
Family / Style: Form 7
Material: Aluminum