
Conduit Body, Type: C, Size: 1", Form 7, Aluminum
Item #: 0154310
Cat #: APPC37SA
UPC: 781381600613
$ 60.18 EA
Company wide:
17
in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 1", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: C, FM7, Size: 1", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381600613, APPC37SA
Specifications
| Diameter: | 1 in |
| Family / Style: | Form 7 |
| Type: | Type C |
| Material: | Aluminum |
| Diameter: | 1 in |
| Type: | Type C |
| Family / Style: | Form 7 |
| Material: | Aluminum |