Conduit Body, Type: C, Size: 1/2", Form 7, Aluminum

Item #: 0154308

Cat #: APPC17SA

UPC: 781381600583

$ 26.33 EA
Company wide:
9 in stock
Conduit Body, Type: C, FM7, Size: 1/2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: C, FM7, Size: 1/2", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381600583, APPC17SA

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Type: Type C
Diameter: 1/2 in
Type: Type C
Family / Style: Form 7