Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0154247

Cat #: DK3250

UPC: 786679044124

$ 6176.55 EA
Company wide:
0 in stock
Series C NEMA K-frame Molded Case Circuit Breaker

Overview

Series C NEMA K-frame Molded Case Circuit Breaker
Also known as: 786679044124, DK3250, CUTDK3250

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Volts DC: 250
Interrupt Rating DC: 10 kA