Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0154246

Cat #: DK2300

UPC: 786679044056

$ 4478.13 EA
Company wide:
0 in stock
Series C NEMA K-frame Molded Case Circuit Breaker

Overview

Series C NEMA K-frame Molded Case Circuit Breaker
Also known as: 786679044056, DK2300, CUTDK2300

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 300
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Volts AC: 240
Interrupt Rating AC: 65 kA
Volts DC: 250
Amps: 300
Interrupt Rating DC: 10 kA