Power Products T3030K0013BC

Item #: 0154203

Cat #: T3030K0013BC

UPC: 047503092774

$ 9287.63 EA
Company wide:
0 in stock
Documents & Guides
ACM T3030K0013BC TFMR 3PH 30KVA 480-208Y120

Overview

ACM T3030K0013BC TFMR 3PH 30KVA 480-208Y120
Also known as: 047503092774, T3030K0013BC, ACMT3030K0013BC

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 30kVA