Power Products T3112K0074B

Item #: 0154201

Cat #: T3112K0074B

UPC: 047503093320

$ 12524.33 EA
Company wide:
0 in stock
Documents & Guides
ACM T3112K0074B TFMR 3PH 112.5KVA 240-480Y277

Overview

ACM T3112K0074B TFMR 3PH 112.5KVA 240-480Y277
Also known as: 047503093320, T3112K0074B, ACMT3112K0074B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 240 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 112.500kVA