Dry Type, Transformer, Distribution, 3PH, 208? Primary - 480Y/277VAC Secondary , 225kVA

Item #: 0154198

Cat #: T3225K0034B

UPC: 047503093504

$ 25647.61 EA
Company wide:
0 in stock
Documents & Guides
Dry Type, Transformer, Distribution, Three Phase, 208? Primary - 480Y/277VAC Secondary , 225kVA

Overview

Dry Type, Transformer, Distribution, Three Phase, 208? Primary - 480Y/277VAC Secondary , 225kVA

Acme's dry type transformers are engineered to provide safe and efficient power conversion in low voltage applications. These transformers are designed without liquid, using air or another dry compound to cool electrical coils, making them an environmentally safer choice and reducing the risk of fire hazards. Ideal for indoor and outdoor settings, they are highly durable and require minimal maintenance. Our dry type transformers are perfect for a wide range of applications including commercial buildings, industrial plants, and utility facilities, ensuring reliable performance and energy efficiency in power distribution systems.

Also known as: 047503093504, T3225K0034B, ACMT3225K0034B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Volt Amps: 225kVA
Type: Dry Type Transformer
Standards: California Proposition 65
Secondary Voltage: 277/480Y
Primary Voltage: 208
Volt Amps: 225kVA
Standards: California Proposition 65
Primary Voltage: 208
Type: Dry Type Transformer
Secondary Voltage: 277/480Y