Transformer, 30KVA, 3P, 208DeltaV, 480Y/277V, Isolation

Item #: 0154190

Cat #: T3030K0034B

UPC: 047503092903

$ 6396.15 EA
Company wide:
0 in stock
Documents & Guides
30 KVA, 3-Phase, 208Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 25.50" x 24.39" x 19.37".

Overview

30 KVA, 3-Phase, 208Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 25.50" x 24.39" x 19.37".

Low Voltage Distribution Transformer - Three Phase, 208Δ - 480Y/277V , 30kVA Quite operation with sound levels below NEMA standards

Also known as: 047503092903, T3030K0034B, ACMT3030K0034B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 30kVA