30KVA, 208 Delta primary, 400 Y secondary

Item #: 0154188

Cat #: T3030K0170BS

UPC: 047503092972

$ 9385.14 EA
Company wide:
0 in stock
Documents & Guides
30KVA, 3PH, 190/200/208/220/ , 400Y secondary

Overview

30KVA, 3PH, 190/200/208/220/ , 400Y secondary
Also known as: 047503092972, T3030K0170BS, ACMT3030K0170BS

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Secondary Voltage: 400Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 208 Delta
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 400Y