Power Products T3075K0044B

Item #: 0154182

Cat #: T3075K0044B

UPC: 047503093184

$ 9307.76 EA
Company wide:
0 in stock
Documents & Guides
ACM T3075K0044B TFMR 3PH 75KV TFMR 3PH 75KVA-240-208Y/120

Overview

ACM T3075K0044B TFMR 3PH 75KV TFMR 3PH 75KVA-240-208Y/120
Also known as: 047503093184, T3075K0044B, ACMT3075K0044B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 75kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 75kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta