B-LINE 6412-G-NK 12.00 SC STRAIGHT

Item #: 0154181

Cat #: 6412 G NK

UPC: 782051461220

$ 102.88 EA
Company wide:
0 in stock
Documents & Guides
BLI6412GNK 6X4 GUTTER NKO

Overview

BLI6412GNK 6X4 GUTTER NKO

Wireway body and cover are fabricated from code gauge steel or galvanized steel, (see table, pages 9 & 10) Wireway body has mounting holes on the back Wireway is available with or without knockouts Wireway fittings have no knockouts, ends are available with or without knockouts Cover is secured to the body with plated screws Keyhole slots are furnished on the wireway cover which allow easy access to the inside without removing the screws Wireway exceeding 72 inches in length has two overlapping covers Variety of fittings allow runs which can change direction, junction and terminate Standard wireway connectors (sold separately) have a gate feature which can swing completely open allowing for lay-in of wire and cable

Also known as: 782051461220, 6412 G NK, CIR6412GNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 4 in
Material: Steel
Width: 6 in
Length: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Width: 6 in