Nlight Ceiling Mount

Item #: 0154175

Cat #: NCM10

UPC: 745975890873

Company wide:
0 in stock
Night Ceiling Mount, Low Voltage, Low Mount, 360°

Overview

Night Ceiling Mount, Low Voltage, Low Mount, 360°
Also known as: 745975890873, NCM10, SESNCM10

Specifications

Volts AC: 120, 277
Type: Power Pack, Night Ceiling Mount
Diameter: 4.550 in
Volts AC: 120, 277
Diameter: 4.550 in
Type: Power Pack, Night Ceiling Mount