Transformer, Dry Type, 3PH, 30kVA, 480 Delta Primary Voltage, 480Y/277 Secondary Voltage

Item #: 0154166

Cat #: T3030K0053B

UPC: 047503092927

$ 5953.70 EA
Company wide:
0 in stock
Transformer, Dry Type, 3-Phase, 30 kVA, 480 Delta Primary Voltage, 480Y/277 Secondary Voltage

Overview

Transformer, Dry Type, 3-Phase, 30 kVA, 480 Delta Primary Voltage, 480Y/277 Secondary Voltage

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out.

Also known as: 047503092927, T3030K0053B, ACMT3030K0053B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 480
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 30kVA