Explosion-Proof Vibrating Horn, 24VDC, 1.20A, 99dBa @ 10'

Item #: 0154126

Cat #: 41X-024-1

UPC: 782979227007

$ 2092.31 EA
Company wide:
0 in stock
Explosion-Proof Vibrating Horn, 24 Volt DC, 1.20 Amp, 99dBa @ 10', Corrosion-Resistant Cast Aluminum Housing, Ul And Cul Listed, Csa Certified

Overview

Explosion-Proof Vibrating Horn, 24 Volt DC, 1.20 Amp, 99dBa @ 10', Corrosion-Resistant Cast Aluminum Housing, Ul And Cul Listed, Csa Certified

Models 31X and 41X explosion-proof vibrating horns are constructed for safe use in hazardous environments. They are enclosed in heavy-duty copper-free cast aluminum housings tapped for 3/4-inch conduit.

Also known as: 782979227007, 41X-024-1, FED41X0241

Specifications

Volts DC: 24
Material: Aluminum
Volts DC: 24
Material: Aluminum