Speaker Amplifier, 24VDC, 0.76A, 110 dB @ 10 Feet, Aluminum

Item #: 0154119

Cat #: 300X-024

UPC: 782979200604

$ 4367.73 EA
Company wide:
0 in stock
Speaker Amplifier, 24 Volt DC, 0.76 Amp, Fused Input/Output, 110 dB @ 10 Feet, Material: Aluminum/Gray Powder Coat

Overview

Speaker Amplifier, 24 Volt DC, 0.76 Amp, Fused Input/Output, 110 dB @ 10 Feet, Material: Aluminum/Gray Powder Coat

Model 300X SelecTone® Amplified Speaker is designed to meet UL 1480 intelligibility requirements producing crisp, clear tones, digital voice messages and live public address in harsh environments with high ambient noise levels. All surfaces are sealed with powder-coat paint and assembled with stainless steel hardware. Dust- and moisture-proof gaskets provide protection from the elements. This housing incorporates a tool-less rear cover design, eliminating the need for torque specific hardware and solves the problem of missing or lost fasteners.

Also known as: 782979200604, 300X-024, FED300X024

Specifications

Volts DC: 24
Color: Gray
Amps: 0.760
Material: Aluminum
Volts DC: 24
Amps: 0.760
Color: Gray
Material: Aluminum