EMT Compression Coupling, 2", Steel, Concrete Tight

Item #: 0154104

Cat #: 6200S

UPC: 687855867240

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 2 inch, Material: Steel, Concrete Tight, For Use with EMT Conduit, UL 514B

Overview

EMT Compression Coupling, 2 inch, Material: Steel, Concrete Tight, For Use with EMT Conduit, UL 514B
Also known as: 687855867240, 6200S, APP6200S

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in