
PVC Coated Conduit Outlet Box, Type: GUAC, (2) 3/4" Hub, Aluminum
Item #: 0154072
Cat #: PRGUAC24
UPC: 784011205844
$ 335.30 EA
Company wide:
0
in stock
Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAC, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (2) 3/4 Inch , Opening: 2 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.
Overview
PVC Coated Conduit Outlet Box, Type: GUAC, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (2) 3/4 Inch , Opening: 2 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.
PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205844, PRGUAC24, RRYPRGUAC24
Specifications
| Diameter: | 3/4 in |
| Color: | Gray |
| Material: | Iron Alloy, PVC Coated Aluminum |
| Diameter: | 3/4 in |
| Material: | Iron Alloy, PVC Coated Aluminum |
| Color: | Gray |