EMT Set Screw Coupling, 2", Steel

Item #: 0154070

Cat #: 5200S

UPC: 687855851263

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Coupling, 1/2 Inch, Steel, For Use with EMT Conduit, UL 514B, CSA C22.2

Overview

EMT Set Screw Coupling, 1/2 Inch, Steel, For Use with EMT Conduit, UL 514B, CSA C22.2

Appleton™ and O-Z/Gedney™ products are manufactured to keep you and your job site safe and efficient. Superior design standards and a wide range of options meet the needs of a variety of application driven requirements. From Commercial Fittings, Industrial Location Fittings, and Reels and Switches — Emerson delivers the best products and services along with safe reliable power where you need it.

Also known as: 687855851263, 5200S, APP5200S

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in