EMT Set Screw Coupling, 1", Steel

Item #: 0154068
Cat #: 5100S
UPC:
Call for price
Company wide:
1,055 in stock
Documents & Guides
EMT Set Screw Coupling, 1 Inch, Steel, For Use with EMT Conduit, UL 514B, CSA C22.2

Overview

EMT Set Screw Coupling, 1 Inch, Steel, For Use with EMT Conduit, UL 514B, CSA C22.2
Appleton™ and O-Z/Gedney™ products are manufactured to keep you and your job site safe and efficient. Superior design standards and a wide range of options meet the needs of a variety of application driven requirements. From Commercial Fittings, Industrial Location Fittings, and Reels and Switches — Emerson delivers the best products and services along with safe reliable power where you need it.
Also known as: 5100S, APP5100S

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)