EMT Set Screw Connector, Insulated, 4" Diameter, Steel/Zinc

Item #: 0154065

Cat #: 4400ST

UPC: 687855846436

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, Insulated, 4 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit

Overview

EMT Set Screw Connector, Insulated, 4 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit

ETP 4000S Series Steel EMT Set Screw Connectors are used to ground and secure EMT raceways to boxes and enclosures, in ordinary locations.

Also known as: 687855846436, 4400ST, APP4400ST

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Insulation: Insulated
Material: Steel
Finish: Zinc
Diameter: 4 in
Insulation: Insulated