Conduit Bushing, Threaded, Insulating, 2", Thermoplastic

Item #: 0154061

Cat #: BBU200

UPC: 781381155953

$ 3.84 EA
Company wide:
63 in stock
Documents & Guides
2 Inch, Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit. Rating: 105° C

Overview

2 Inch, Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit. Rating: 105° C

Appleton™ and O-Z/Gedney™ conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.

Also known as: 781381155953, BBU200, APPBBU200

Specifications

Material: Non-Metallic
Diameter: 2 in
Material: Non-Metallic
Diameter: 2 in