Nylon-Insulated, WR: 12 - 10, Color: Yellow, 50/PK

Item #: 0154052

Cat #: MNG10-55PX-A

UPC: 051128588642

$ 2.70 EA
Company wide:
50 in stock
Documents & Guides
Pin Terminals, Nylon-Insulated, Wire Range: 12 - 10, Color: Yellow, 50/PK

Overview

Pin Terminals, Nylon-Insulated, Wire Range: 12 - 10, Color: Yellow, 50/PK

3M™ Scotchlok™ Pin Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, seamless brass sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, nylon-sleeve insulation ensures positive grip and has a stepped design for mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128588642, MNG10-55PX-A, MMMMNG1055PX

Specifications

Material: Nylon
Diameter: 0.110 in
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Nylon
Color: Yellow
Diameter: 0.110 in
Allowable Gauge Range: 12 - 10