
Conduit Body, Type T, 2", Form 7, Aluminum
Item #: 0154046
Cat #: APPT67SA
UPC: 781381601030
$ 197.54 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 2", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: T, FM7, Size: 2", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381601030, APPT67SA
Features & Benefits
- Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
- All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
- Enclosures are maintenance free and corrosion resistant.
- Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
- VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ1614HW item measures 17.32x15.32x6.67 inch, material Fiberglass, color Lt Gray, HW.
- Molded mounting flanges and cover corner ribs increase enclosure strength.
- Enclosures can be modified to customer specifications.
Specifications
| Family / Style: | Form 7 |
| Type: | Type T |
| Material: | Aluminum |
| Hub Diameter: | 2 in |
| Family / Style: | Form 7 |
| Material: | Aluminum |
| Type: | Type T |
| Hub Diameter: | 2 in |