
Conduit Body, Type T, 1-1/4", Form 7, Aluminum
Item #: 0154044
Cat #: APPT47SA
UPC: 781381601016
$ 106.03 EA
Company wide:
1
in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 1-1/4", Material: Copper Free Aluminum.
Overview
Conduit Body, Type: T, FM7, Size: 1-1/4", Material: Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381601016, APPT47SA
Specifications
| Family / Style: | Form 7 |
| Type: | Type T |
| Material: | Aluminum |
| Hub Diameter: | 1 1/4 in |
| Family / Style: | Form 7 |
| Material: | Aluminum |
| Type: | Type T |
| Hub Diameter: | 1 1/4 in |