Conduit Body, Type: T, 3/4", Form 7, Aluminum

Item #: 0154042

Cat #: APPT27SA

UPC: 781381600989

$ 48.51 EA
Company wide:
82 in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 3/4", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: T, FM7, Size: 3/4", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381600989, APPT27SA

Specifications

Family / Style: Form 7
Type: Type T
Material: Aluminum
Hub Diameter: 3/4 in
Family / Style: Form 7
Material: Aluminum
Type: Type T
Hub Diameter: 3/4 in