Conduit Body, Type LR, 1", Form 7, Aluminum

Item #: 0154037

Cat #: APPLR37SA

UPC: 781381600927

$ 59.47 EA
Company wide:
3 in stock
Documents & Guides
Conduit Body, Type: LR, FM7, Size: 1", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LR, FM7, Size: 1", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381600927, APPLR37SA

Specifications

Family / Style: Form 7
Type: Type LR
Material: Aluminum
Hub Diameter: 1 in
Family / Style: Form 7
Material: Aluminum
Type: Type LR
Hub Diameter: 1 in