Conduit Body, Type: LR, FM7, Size: 3/4", Aluminum

Item #: 0154036

Cat #: APPLR27SA

UPC: 781381600910

$ 37.42 EA
Company wide:
20 in stock
Documents & Guides
Conduit Body, Type: LR, FM7, Size: 3/4", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LR, FM7, Size: 3/4", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381600910, APPLR27SA

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 3/4 in
Family / Style: Form 7
Hub Diameter: 3/4 in
Material: Aluminum