Conduit Body, Type LL, 1-1/4", Form 7, Aluminum

Item #: 0154032

Cat #: APPLL47SA

UPC: 781381600866

$ 90.53 EA
Company wide:
0 in stock
Conduit Body, Type LL, FM7, 1-1/4", Copper Free Aluminum.

Overview

Conduit Body, Type LL, FM7, 1-1/4", Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381600866, APPLL47SA

Specifications

Family / Style: Form 7
Type: Type LL
Material: Aluminum
Hub Diameter: 1 1/4 in
Family / Style: Form 7
Material: Aluminum
Type: Type LL
Hub Diameter: 1 1/4 in